Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Straight, 63V, 16A
Mfr # 7000-P4611-0000000
Zoro # G111209061
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE Conform, cURus Approval, UKCA
- Housing Material PA
- IP Rating IP67
- Voltage Rating 63V AC/63V DC
- Number of Poles 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-P4611-0000000
- Zoro # G111209061
- UPC # 4048879786560
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Outside Diameter | 13 mm |
Conductor Cross Section Size | 2.5 sq mm |
Thread Size | M12 |
Details
Item | Circular Connector |
Standards | CE Conform, cURus Approval, UKCA |
Housing Material | PA |
IP Rating | IP67 |
Voltage Rating | 63V AC/63V DC |
Number of Poles | 5 |
Connector Body Type | Socket |
Connection Type | Screw |
Nominal Current | 16 A |
Minimum Operating Temperature | -40 Degrees F |
Minimum Mating Cycles | 100 |
Coding | L |
Connector Orientation | Straight |
Mounting Style | Screw |
Locking Style | Screw Connection |
Description
Circular Connector, Mounting Style Screw, Number of Poles 5, Coding L, Connection Type Screw, Thread Size M12, Voltage Rating 63V AC/63V DC, Nominal Voltage 63V AC, Nominal Current 16 A, Locking Style Screw Connection, Housing Material PA, Connector Body Type Socket, Conductor Cross Section Size 2.5 sq mm, Cable Outside Diameter 13 mm, Connector Orientation Straight, Minimum Mating Cycles 100, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Probe, Type J (TCP10222)
- ELECTRIDUCT Dual Wall Heat Shrink Kit- 38 pcs- 4:1- 5/32" to 11/16"- Black (HS4-KIT-DW-BK)
- RITTAL Carbon Steel Enclosure, 11.80 in H, 10 in W, 5.90 in D, NEMA 3R; 4; 12, Hinged (JB121006HC)
- SCHNEIDER ELECTRIC Contactor+Relay Aux Contact 575Vac 10A (LA1KN13)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- BRAD HARRISON External Thread Receptacle, 5, Female, 8A (1R5004A20A120)
- Murrelektronik Sensor Cordsets & Receptacles