Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Straight, 63V, 16A
Mfr # 7000-P4591-0000000
Zoro # G711209003
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Housing Material PA
- Standards CE Conform, cURus Approval, UKCA
- Connection Type Screw
- Nominal Current 16 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-P4591-0000000
- Zoro # G711209003
- UPC # 4048879786553
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Conductor Cross Section Size | 2.5 sq mm |
Thread Size | M12 |
Cable Outside Diameter | 13 mm |
Details
Item | Circular Connector |
IP Rating | IP67 |
Housing Material | PA |
Standards | CE Conform, cURus Approval, UKCA |
Connection Type | Screw |
Nominal Current | 16 A |
Connector Orientation | Straight |
Minimum Mating Cycles | 100 |
Voltage Rating | 63V AC/63V DC |
Connector Body Type | Pin |
Coding | L |
Minimum Operating Temperature | -40 Degrees F |
Locking Style | Screw Connection |
Mounting Style | Screw |
Number of Poles | 5 |
Description
Circular Connector, Mounting Style Screw, Number of Poles 5, Coding L, Connection Type Screw, Thread Size M12, Voltage Rating 63V AC/63V DC, Nominal Voltage 63V AC, Nominal Current 16 A, Locking Style Screw Connection, Housing Material PA, Connector Body Type Pin, Conductor Cross Section Size 2.5 sq mm, Cable Outside Diameter 13 mm, Connector Orientation Straight, Minimum Mating Cycles 100, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F, IP Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fusible Flange Mount Disconnect Switch, 600V AC/250V DC (9422TF2)
- TURCK ROTATION SPEED MONITOR 20-250V-AC 20-250V-DC SPEED SWITCH (IM21-14-CDTRI)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6C2L)
- APC Apc Replacement Battery Cartridge #160 (APCRBC160)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103000A01F200)
- Murrelektronik Sensors