Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Straight, 60V, 4A
Mfr # 7000-44611-0000000
Zoro # G411209006
product price: $68.69
/ea
$68.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Brass
- IP Rating IP67
- Coding D
- Number of Poles 4
- Connector Orientation Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-44611-0000000
- Zoro # G411209006
- UPC # 4048879140928
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Thread Size | M12 |
Details
Item | Circular Connector |
Housing Material | Brass |
IP Rating | IP67 |
Coding | D |
Number of Poles | 4 |
Connector Orientation | Straight |
Connector Body Type | Socket |
Nominal Current | 4 A |
Housing Finish | Nickel Plated |
Voltage Rating | 60V AC/60V DC |
Mounting Style | Screw |
Minimum Operating Temperature | -13 Degrees F |
Connection Type | Screw |
Locking Style | Screw Connection |
Description
Circular Connector, Mounting Style Screw, Number of Poles 4, Coding D, Connection Type Screw, Thread Size M12, Voltage Rating 60V AC/60V DC, Nominal Voltage 60V AC, Nominal Current 4 A, Locking Style Screw Connection, Housing Material Brass, Housing Finish Nickel Plated, Connector Body Type Socket, Connector Orientation Straight, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3'' No Thread Coupling (NTC300)
- LEVITON 1-Port F-Type Insert, Quickport, White (41084-FWF)
- SENSORSWITCH Wide View Sensor, Dual, 2400 sq. ft. (NWV PDT 16)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB4BW065)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- BRAD HARRISON External Thread Receptacle, 3, Female, 13A (1R3004A20A120)
- Murrelektronik Sensors