Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Straight, 50V, 4A
Mfr # 7000-08631-0000000
Zoro # G011209116
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE Conform, cURus Approval, UKCA
- Housing Material PBT
- IP Rating IP67
- Insulation Resistance 100 Megaohm
- Conductor Cross Section Size 0.5 sq mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-08631-0000000
- Zoro # G011209116
- UPC # 4048879224505
- Country of Origin China
- Category Sensor Cordsets & Receptacles
Dimensions
Conductor Cross Section Size | 0.5 sq mm |
Thread Size | M8 |
Cable Outside Diameter | 5 mm |
Details
Item | Circular Connector |
Standards | CE Conform, cURus Approval, UKCA |
Housing Material | PBT |
IP Rating | IP67 |
Insulation Resistance | 100 Megaohm |
Locking Style | Screw Connection |
Coding | A |
Connector Body Type | Socket |
Nominal Current | 4 A |
Number of Poles | 4 |
Voltage Rating | 50V AC, 60V DC |
Connection Type | Screw |
Minimum Operating Temperature | -40 Degrees F |
Connector Orientation | Straight |
Description
Circular Connector, Number of Poles 4, Coding A, Connection Type Screw, Thread Size M8, Voltage Rating 50V AC, 60V DC, Nominal Voltage 50V AC, Nominal Current 4 A, Locking Style Screw Connection, Housing Material PBT, Connector Body Type Socket, Conductor Cross Section Size 0.5 sq mm, Cable Outside Diameter 5 mm, Connector Orientation Straight, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F, IP Rating IP67, Standards CE Conform, cURus Approval, UKCA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Long-Barrel Splice, 2.75 in. L, Purple (54812)
- EATON WIRING DEVICES 20A/250V Vinyl Angle Plug (4509AN-BOX)
- TECHFLEX Sleeving, 2 In Heat Resistant, Red, 25 Ft (FIN2.00RD25)
- TELEMECANIQUE SENSORS Inductive Sensor +Options (XS1N18PB349TF)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12FDM40B)
- Murrelektronik Sensors