Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Straight, 50V, 4A
Mfr # 7000-08611-0000000
Zoro # G911209155
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE Conform, cURus Approval, UKCA
- IP Rating IP67
- Housing Material PBT
- Minimum Operating Temperature -40 Degrees F
- Connection Type Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-08611-0000000
- Zoro # G911209155
- UPC # 4048879224529
- Country of Origin China
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Outside Diameter | 5 mm |
Conductor Cross Section Size | 0.5 sq mm |
Thread Size | M8 |
Details
Item | Circular Connector |
Standards | CE Conform, cURus Approval, UKCA |
IP Rating | IP67 |
Housing Material | PBT |
Minimum Operating Temperature | -40 Degrees F |
Connection Type | Screw |
Insulation Resistance | 100 Megaohm |
Connector Body Type | Pin |
Connector Orientation | Straight |
Number of Poles | 4 |
Nominal Current | 4 A |
Locking Style | Screw Connection |
Voltage Rating | 50V AC, 60V DC |
Coding | A |
Description
Circular Connector, Number of Poles 4, Coding A, Connection Type Screw, Thread Size M8, Voltage Rating 50V AC, 60V DC, Nominal Voltage 50V AC, Nominal Current 4 A, Locking Style Screw Connection, Housing Material PBT, Connector Body Type Pin, Conductor Cross Section Size 0.5 sq mm, Cable Outside Diameter 5 mm, Connector Orientation Straight, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F, IP Rating IP67, Standards CE Conform, cURus Approval, UKCA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KH INDUSTRIES Pendant Drop Outlet Box, 125V, 1875W (PP4DD-515-B12F-515)
- OMRON Enclosed Power Relay, 4Pin, 120VAC, SPST-NO (G7L-1A-BJ-CB-AC100/120)
- PANDUIT Cable Tie, 17.71" L, Nylon, Black, PK50 (S18-120-L0)
- HUBBELL Single/Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Silver (SS78)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- BRAD HARRISON Cordset, 2 Pin, Plug, Male (102002A01F120)
- Murrelektronik Sensor Cordsets & Receptacles