Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Straight, 50V, 4A
Mfr # 7000-08601-0000000
Zoro # G311209175
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE Conform, cURus Approval, UKCA
- Housing Material PBT
- IP Rating IP67
- Nominal Current 4 A
- Cable Outside Diameter 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-08601-0000000
- Zoro # G311209175
- UPC # 4048879224536
- Country of Origin China
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Outside Diameter | 5 mm |
Thread Size | M8 |
Conductor Cross Section Size | 0.5 sq mm |
Details
Item | Circular Connector |
Standards | CE Conform, cURus Approval, UKCA |
Housing Material | PBT |
IP Rating | IP67 |
Nominal Current | 4 A |
Coding | A |
Connection Type | Screw |
Voltage Rating | 50V AC, 60V DC |
Connector Orientation | Straight |
Insulation Resistance | 100 Megaohm |
Number of Poles | 3 |
Locking Style | Screw Connection |
Minimum Operating Temperature | -40 Degrees F |
Connector Body Type | Pin |
Description
Circular Connector, Number of Poles 3, Coding A, Connection Type Screw, Thread Size M8, Voltage Rating 50V AC, 60V DC, Nominal Voltage 50V AC, Nominal Current 4 A, Locking Style Screw Connection, Housing Material PBT, Connector Body Type Pin, Conductor Cross Section Size 0.5 sq mm, Cable Outside Diameter 5 mm, Connector Orientation Straight, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F, IP Rating IP67, Standards CE Conform, cURus Approval, UKCA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97835)
- TELEMECANIQUE SENSORS Limit Switch Head, Rotary, Side, .89 in.-lb (ZCE01)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG13.5, Straight, Gray (SECP13GA)
- VALTERRA 50A REPLACEMENT RECEPTACLE CARDED (A10-R50VP)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (103002A01F120)
- Murrelektronik Sensor Cordsets & Receptacles