Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Straight, 48V, 4A
Mfr # 7000-08365-0000000
Zoro # G911209056
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP65, IP67
- Housing Material PA
- Standards CE Conform, DIN EN 61076-2-114, UR
- Number of Poles 3
- Minimum Operating Temperature -13 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-08365-0000000
- Zoro # G911209056
- UPC # 4048879784801
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Conductor Cross Section Size | 0.5 sq mm |
Thread Size | M8 |
Cable Outside Diameter | 5 mm |
Details
Item | Circular Connector |
IP Rating | IP65, IP67 |
Housing Material | PA |
Standards | CE Conform, DIN EN 61076-2-114, UR |
Number of Poles | 3 |
Minimum Operating Temperature | -13 Degrees F |
Locking Style | Screw Connection |
Voltage Rating | 48V AC, 60V DC |
Connection Type | IDC |
Minimum Mating Cycles | 100 |
Connector Body Type | Socket |
Insulation Resistance | 100 Megaohm |
Coding | A |
Mounting Style | Screw |
Connector Orientation | Straight |
Nominal Current | 4 A |
Description
Circular Connector, Mounting Style Screw, Number of Poles 3, Coding A, Connection Type IDC, Thread Size M8, Voltage Rating 48V AC, 60V DC, Nominal Voltage 48V AC, Nominal Current 4 A, Locking Style Screw Connection, Housing Material PA, Connector Body Type Socket, Conductor Cross Section Size 0.5 sq mm, Cable Outside Diameter 5 mm, Connector Orientation Straight, Minimum Mating Cycles 100, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -13 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 3PK Homeline Fill Plate (HOMFPCP)
- ZORO SELECT Flat Indicator Light, Yellow, 120VAC (24M174)
- 3M Shrink Tubing, 0.063in ID, Black, 6in, PK100 (FP301-1/16-6"-BLACK-10-10 PC PKS)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 5A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-5)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803000A09M100)
- Murrelektronik Sensors