Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Straight, 48V, 4A
Mfr # 7000-08325-0000000
Zoro # G311209076
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE Conform, DIN EN 61076-2-114, UR
- Housing Material PA
- IP Rating IP65, IP67
- Mounting Style Screw
- Cable Outside Diameter 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-08325-0000000
- Zoro # G311209076
- UPC # 4048879784689
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Outside Diameter | 5 mm |
Conductor Cross Section Size | 0.5 sq mm |
Thread Size | M8 |
Details
Item | Circular Connector |
Standards | CE Conform, DIN EN 61076-2-114, UR |
Housing Material | PA |
IP Rating | IP65, IP67 |
Mounting Style | Screw |
Locking Style | Screw Connection |
Insulation Resistance | 100 Megaohm |
Connection Type | IDC |
Coding | A |
Connector Orientation | Straight |
Minimum Operating Temperature | -13 Degrees F |
Minimum Mating Cycles | 100 |
Connector Body Type | Pin |
Voltage Rating | 48V AC, 60V DC |
Nominal Current | 4 A |
Number of Poles | 3 |
Description
Circular Connector, Mounting Style Screw, Number of Poles 3, Coding A, Connection Type IDC, Thread Size M8, Voltage Rating 48V AC, 60V DC, Nominal Voltage 48V AC, Nominal Current 4 A, Locking Style Screw Connection, Housing Material PA, Connector Body Type Pin, Conductor Cross Section Size 0.5 sq mm, Cable Outside Diameter 5 mm, Connector Orientation Straight, Minimum Mating Cycles 100, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP65, IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000VYC-WH)
- EATON Circuit Breaker, BR Series 20A, 1 Pole (BRN120DF)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (5UGP9)
- GLEASON REEL Hubbell A-444D Commercial / Industrial Cable Reel - 12/4C x 40', Cast Aluminum, Cord Included (A-444D)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- BRAD HARRISON Internal Thread Receptacle, 3, Female, 4A (8R3A00A18A120)
- Murrelektronik Sensor Cordsets & Receptacles