Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Straight, 32V, 4A
Mfr # 7000-08371-0000000
Zoro # G011209093
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Housing Material PA
- Standards cURus Approval, DIN EN 61076-2-114
- Insulation Resistance 100 Megaohm
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-08371-0000000
- Zoro # G011209093
- UPC # 4048879224697
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Thread Size | M8 |
Cable Outside Diameter | 5.1 mm |
Conductor Cross Section Size | 0.34 sq mm |
Details
Item | Circular Connector |
IP Rating | IP67 |
Housing Material | PA |
Standards | cURus Approval, DIN EN 61076-2-114 |
Insulation Resistance | 100 Megaohm |
Number of Poles | 3 |
Mounting Style | Screw |
Minimum Operating Temperature | -13 Degrees F |
Voltage Rating | 32V AC/32V DC |
Connector Orientation | Straight |
Locking Style | Screw Connection |
Coding | A |
Connection Type | IDC |
Minimum Mating Cycles | 100 |
Connector Body Type | Socket |
Nominal Current | 4 A |
Description
Circular Connector, Mounting Style Screw, Number of Poles 3, Coding A, Connection Type IDC, Thread Size M8, Voltage Rating 32V AC/32V DC, Nominal Voltage 32V AC, Nominal Current 4 A, Locking Style Screw Connection, Housing Material PA, Connector Body Type Socket, Conductor Cross Section Size 0.34 sq mm, Cable Outside Diameter 5.1 mm, Connector Orientation Straight, Minimum Mating Cycles 100, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 6-5/16" L, 7/64" W, natural Plastic Cable Tie, Package quantity: 100 (S6-18-C)
- SUPERIOR ELECTRIC 15A 125V NEMA 5-15P Straight Electrical Plug (YGA019A)
- NVENT CADDY Mounting Strap, NOVAL Accessory, Steel (TEBS1624)
- W BOX 16.5VAC 40VA PS, GND, LED (0E-PPS1640)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- SIEMENS CONNECTOR CORDSET CABLE (6ES7 922-3BF00-0BU0)
- Murrelektronik Sensors