Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Straight, 32V, 4A
Mfr # 7000-08351-0000000
Zoro # G311209090
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material PA
- Standards CE Conform, DIN EN 61076-2-114, UR
- IP Rating IP67
- Connection Type IDC
- Insulation Resistance 100 Megaohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-08351-0000000
- Zoro # G311209090
- UPC # 4048879224710
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Thread Size | M8 |
Conductor Cross Section Size | 0.34 sq mm |
Cable Outside Diameter | 5.1 mm |
Details
Item | Circular Connector |
Housing Material | PA |
Standards | CE Conform, DIN EN 61076-2-114, UR |
IP Rating | IP67 |
Connection Type | IDC |
Insulation Resistance | 100 Megaohm |
Coding | A |
Voltage Rating | 32V AC/32V DC |
Locking Style | Screw Connection |
Mounting Style | Screw |
Number of Poles | 4 |
Connector Orientation | Straight |
Minimum Mating Cycles | 100 |
Nominal Current | 4 A |
Minimum Operating Temperature | -13 Degrees F |
Connector Body Type | Pin |
Description
Circular Connector, Mounting Style Screw, Number of Poles 4, Coding A, Connection Type IDC, Thread Size M8, Voltage Rating 32V AC/32V DC, Nominal Voltage 32V AC, Nominal Current 4 A, Locking Style Screw Connection, Housing Material PA, Connector Body Type Pin, Conductor Cross Section Size 0.34 sq mm, Cable Outside Diameter 5.1 mm, Connector Orientation Straight, Minimum Mating Cycles 100, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON OUTLET YELLOW 5-15R 125V (WBR15-00Y)
- BURNDY Mechanicl Conn, Lug, 750 kcmil to 1/0 AWG (K22A39U2)
- ABB Outlet Box, Box Accessory, PVC (5133364U)
- NVENT CADDY Drop Wire Clip, Spring Steel (PCS1)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (704000D02F120)
- Murrelektronik Sensor Cordsets & Receptacles