Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Straight, 32V, 4A
Mfr # 7000-08331-0000000
Zoro # G011209017
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE Conform, DIN EN 61076-2-114, UR
- IP Rating IP67
- Housing Material PA
- Connection Type IDC
- Connector Orientation Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-08331-0000000
- Zoro # G011209017
- UPC # 4048879224734
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Outside Diameter | 5.1 mm |
Thread Size | M8 |
Conductor Cross Section Size | 0.34 sq mm |
Details
Item | Circular Connector |
Standards | CE Conform, DIN EN 61076-2-114, UR |
IP Rating | IP67 |
Housing Material | PA |
Connection Type | IDC |
Connector Orientation | Straight |
Minimum Mating Cycles | 100 |
Voltage Rating | 32V AC/32V DC |
Minimum Operating Temperature | -13 Degrees F |
Mounting Style | Screw |
Connector Body Type | Pin |
Insulation Resistance | 100 Megaohm |
Coding | A |
Locking Style | Screw Connection |
Nominal Current | 4 A |
Number of Poles | 3 |
Description
Circular Connector, Mounting Style Screw, Number of Poles 3, Coding A, Connection Type IDC, Thread Size M8, Voltage Rating 32V AC/32V DC, Nominal Voltage 32V AC, Nominal Current 4 A, Locking Style Screw Connection, Housing Material PA, Connector Body Type Pin, Conductor Cross Section Size 0.34 sq mm, Cable Outside Diameter 5.1 mm, Connector Orientation Straight, Minimum Mating Cycles 100, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Ultrasonic sensor cylindrical M12-Sn 0 (XX512A2PAM8)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, 4 safety relay outputs, with diagnostic outout, with backplane connection, screw (XPSMCMRO0004DA)
- SIEMENS Contacts Kit, NEMA Sz 2 1/2, 1 Pole (75GP14)
- QUICKCABLE Left. Elbow, 4/0, 1/2", PK50 (6324-050H)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803000A09M020)
- Murrelektronik Sensor Cordsets & Receptacles