Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Straight, 30V, 4A
Mfr # 7000-08345-0000000
Zoro # G611209080
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material PA
- Standards CE Conform, DIN EN 61076-2-114, UR
- IP Rating IP65, IP67
- Minimum Mating Cycles 100
- Conductor Cross Section Size 0.5 sq mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-08345-0000000
- Zoro # G611209080
- UPC # 4048879784696
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Conductor Cross Section Size | 0.5 sq mm |
Thread Size | M8 |
Cable Outside Diameter | 5 mm |
Details
Item | Circular Connector |
Housing Material | PA |
Standards | CE Conform, DIN EN 61076-2-114, UR |
IP Rating | IP65, IP67 |
Minimum Mating Cycles | 100 |
Locking Style | Screw Connection |
Connector Body Type | Pin |
Nominal Current | 4 A |
Minimum Operating Temperature | -13 Degrees F |
Insulation Resistance | 100 Megaohm |
Connector Orientation | Straight |
Mounting Style | Screw |
Coding | A |
Connection Type | IDC |
Voltage Rating | 30V DC |
Number of Poles | 4 |
Description
Circular Connector, Mounting Style Screw, Number of Poles 4, Coding A, Connection Type IDC, Thread Size M8, Voltage Rating 30V DC, Nominal Voltage 30V AC/VDC, Nominal Current 4 A, Locking Style Screw Connection, Housing Material PA, Connector Body Type Pin, Conductor Cross Section Size 0.5 sq mm, Cable Outside Diameter 5 mm, Connector Orientation Straight, Minimum Mating Cycles 100, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP65, IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 3 to 1-1/2In (RB300-150)
- WHITE-RODGERS 1609-101 Remote Bulb Temperature (1609-101)
- AIMS POWER MC4 Branch/Splitter Connector Pair (PVMC4-2TO1)
- K & H INDUSTRIES 25 ft. 12/3 Retractable Cord Reel 120VAC Voltage (RTBB3L-WW-J12F)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- REMKE Receptacle, MiniFemale, 5 Pole, 1 ft. (105Q0010M)
- Murrelektronik Sensors