Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Screw, Socket, 60V AC/60V DC
Mfr # 7000-13001-0000000
Zoro # G511208756
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Standards cURus Approval
- Housing Material PA
- Mounting Style Screw
- Cable Outside Diameter 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-13001-0000000
- Zoro # G511208756
- UPC # 4048879201513
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Outside Diameter | 6 mm |
Conductor Cross Section Size | 0.75 sq mm |
Thread Size | M12 |
Details
Item | Circular Connector |
IP Rating | IP67 |
Standards | cURus Approval |
Housing Material | PA |
Mounting Style | Screw |
Coding | A |
Connector Orientation | 90 Degrees Angled |
Voltage Rating | 60V AC/60V DC |
Nominal Current | 4 A |
Minimum Operating Temperature | -40 Degrees F |
Locking Style | Screw Connection |
Number of Poles | 5 |
Connector Body Type | Socket |
Connection Type | Screw |
Description
Circular Connector, Mounting Style Screw, Number of Poles 5, Coding A, Connection Type Screw, Thread Size M12, Voltage Rating 60V AC/60V DC, Nominal Voltage 60V AC, Nominal Current 4 A, Locking Style Screw Connection, Housing Material PA, Connector Body Type Socket, Conductor Cross Section Size 0.75 sq mm, Cable Outside Diameter 6 mm, Connector Orientation 90 Degrees Angled, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F, IP Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY AWG #2/0 Black Battery Interconnect Cable 6" with 3/8" Lugs (BIC-20AWGBLK6)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 230 V AC, 18 A (LC1D18P7)
- OMRON Limit Switch Head, Plunger, Top, Standard (D4A0009N)
- TELEMECANIQUE SENSORS Capacitive Sensor 30 Mm 24 240 Ac Nc (XT230A1FBL2)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103000A01F060)
- Murrelektronik Sensors