Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Screw, Socket, 30V AC/30V DC
Mfr # 7000-17321-0000000
Zoro # G511208770
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Plastic
- Standards cURus Approval
- IP Rating IP67
- Cable Outside Diameter 8 mm
- Nominal Current 2 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-17321-0000000
- Zoro # G511208770
- UPC # 4048879195331
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Outside Diameter | 8 mm |
Conductor Cross Section Size | 0.5 sq mm |
Thread Size | M12 |
Details
Item | Circular Connector |
Housing Material | Plastic |
Standards | cURus Approval |
IP Rating | IP67 |
Nominal Current | 2 A |
Connector Body Type | Socket |
Voltage Rating | 30V AC/30V DC |
Connector Orientation | Straight |
Mounting Style | Screw |
Coding | A |
Number of Poles | 8 |
Locking Style | Screw Connection |
Minimum Operating Temperature | -40 Degrees F |
Connection Type | Screw |
Description
Circular Connector, Mounting Style Screw, Number of Poles 8, Coding A, Connection Type Screw, Thread Size M12, Voltage Rating 30V AC/30V DC, Nominal Voltage 30V AC, Nominal Current 2 A, Locking Style Screw Connection, Housing Material Plastic, Connector Body Type Socket, Conductor Cross Section Size 0.5 sq mm, Cable Outside Diameter 8 mm, Connector Orientation Straight, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F, IP Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Flat Plug Power Extension Cords (PE-ED-FP-15-BK)
- ECLIPSE ENTERPRISES. Eclipse Tools Cable Tie Fastening Tool - Nylon Ties (CP-383)
- EATON BUSSMANN Bussmann - Cooper TL-30PK4 4 Count 30 Amp Time Delay Plug Fuses (TL-30PK4)
- OREGON Full Chisel Chain, 24", 84 Drive Links (B84)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- REMKE Cordset, Mini, Hi-Temp Sil, M/F, 3 P, 6 ft. (103G0060AHT)
- Murrelektronik Sensor Cordsets & Receptacles