Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Screw, Socket, 250V AC/250V DC
Mfr # 7000-12981-0000000
Zoro # G811208807
product price: $16.09
/ea
$16.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cURus Approval
- IP Rating IP67
- Housing Material Plastic
- Number of Poles 4
- Nominal Current 4 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-12981-0000000
- Zoro # G811208807
- UPC # 4048879201520
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Conductor Cross Section Size | 0.75 sq mm |
Cable Outside Diameter | 6 mm |
Thread Size | M12 |
Details
Item | Circular Connector |
Standards | cURus Approval |
IP Rating | IP67 |
Housing Material | Plastic |
Number of Poles | 4 |
Nominal Current | 4 A |
Locking Style | Screw Connection |
Mounting Style | Screw |
Coding | A |
Voltage Rating | 250V AC/250V DC |
Minimum Operating Temperature | -40 Degrees F |
Connection Type | Screw |
Connector Orientation | 90 Degrees Angled |
Connector Body Type | Socket |
Description
Circular Connector, Mounting Style Screw, Number of Poles 4, Coding A, Connection Type Screw, Thread Size M12, Voltage Rating 250V AC/250V DC, Nominal Voltage 250V AC, Nominal Current 4 A, Locking Style Screw Connection, Housing Material Plastic, Connector Body Type Socket, Conductor Cross Section Size 0.75 sq mm, Cable Outside Diameter 6 mm, Connector Orientation 90 Degrees Angled, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F, IP Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 20A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-20)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C52D)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 35A, 250V AC, Non-Indicating (FRN-R-35)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-018)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1241L2)
- Murrelektronik Sensor Cordsets & Receptacles