Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Screw, Pin, 60V AC/60V DC
Mfr # 7000-12841-0000000
Zoro # G311208796
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material PA
- Standards cURus Approval
- IP Rating IP67
- Locking Style Screw Connection
- Minimum Operating Temperature -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-12841-0000000
- Zoro # G311208796
- UPC # 4048879201599
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Conductor Cross Section Size | 0.75 sq mm |
Cable Outside Diameter | 6 mm |
Thread Size | M12 |
Details
Item | Circular Connector |
Housing Material | PA |
Standards | cURus Approval |
IP Rating | IP67 |
Locking Style | Screw Connection |
Minimum Operating Temperature | -40 Degrees F |
Connection Type | Screw |
Connector Body Type | Pin |
Nominal Current | 4 A |
Voltage Rating | 60V AC/60V DC |
Mounting Style | Screw |
Number of Poles | 5 |
Coding | A |
Connector Orientation | 90 Degrees Angled |
Description
Circular Connector, Mounting Style Screw, Number of Poles 5, Coding A, Connection Type Screw, Thread Size M12, Voltage Rating 60V AC/60V DC, Nominal Voltage 60V AC, Nominal Current 4 A, Locking Style Screw Connection, Housing Material PA, Connector Body Type Pin, Conductor Cross Section Size 0.75 sq mm, Cable Outside Diameter 6 mm, Connector Orientation 90 Degrees Angled, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F, IP Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Relay, 14Pin, 4PDT, 5A, 24VAC (MY4F-AC24)
- SIEMENS Illuminated Push Button, Yellow, 22mm, LED (3SU1153-0AB30-1FA0)
- DAYTON Raised Indicator Light, Yellow, 120V (22NY62)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 30 Spaces, 125A, 277/480V, Convertible Main Lug, 3 Phase (NF430L1)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- BRAD HARRISON Cordset, 7 Pin, Receptacle, Female (207000A01F120)
- Murrelektronik Sensor Cordsets & Receptacles