Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Screw, Pin, 60V AC/60V DC
Mfr # 7000-12761-0000000
Zoro # G611208724
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Standards cURus Approval
- Housing Material PA
- Locking Style Screw Connection
- Connection Type Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-12761-0000000
- Zoro # G611208724
- UPC # 4048879201636
- Country of Origin Hungary
- Category Sensor Cordsets & Receptacles
Dimensions
Conductor Cross Section Size | 0.75 sq mm |
Cable Outside Diameter | 8 mm |
Thread Size | M12 |
Details
Item | Circular Connector |
IP Rating | IP67 |
Standards | cURus Approval |
Housing Material | PA |
Locking Style | Screw Connection |
Connection Type | Screw |
Mounting Style | Screw |
Nominal Current | 4 A |
Minimum Operating Temperature | -40 Degrees F |
Connector Orientation | Straight |
Voltage Rating | 60V AC/60V DC |
Number of Poles | 5 |
Connector Body Type | Pin |
Coding | A |
Description
Circular Connector, Mounting Style Screw, Number of Poles 5, Coding A, Connection Type Screw, Thread Size M12, Voltage Rating 60V AC/60V DC, Nominal Voltage 60V AC, Nominal Current 4 A, Locking Style Screw Connection, Housing Material PA, Connector Body Type Pin, Conductor Cross Section Size 0.75 sq mm, Cable Outside Diameter 8 mm, Connector Orientation Straight, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F, IP Rating IP67, Standards cURus Approval
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Molded Case Circuit Breaker, HFD Series 60A, 3 Pole, 600V AC (HFD3060)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V DC, 80 A, Reversing: No (LC1D80BD)
- IDEAL Connector, PK25 (85-950)
- HOFFMAN IEC Combo Str, 6.3-10 A, 120V Coil, 4X Enc (VS-CE0610SSPT)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- REMKE Receptacle, MiniSize, Male, 3 Pole, 1 ft. (103P0010M)
- Murrelektronik Sensors