Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Screw, Pin, 60V AC/60V DC
Mfr # 7000-12721-0000000
Zoro # G811208777
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cURus Approval
- Housing Material PA
- IP Rating IP67
- Minimum Operating Temperature -40 Degrees F
- Number of Poles 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-12721-0000000
- Zoro # G811208777
- UPC # 4048879201650
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Outside Diameter | 6 mm |
Conductor Cross Section Size | 0.75 sq mm |
Thread Size | M12 |
Details
Item | Circular Connector |
Standards | cURus Approval |
Housing Material | PA |
IP Rating | IP67 |
Minimum Operating Temperature | -40 Degrees F |
Number of Poles | 5 |
Voltage Rating | 60V AC/60V DC |
Connection Type | Screw |
Mounting Style | Screw |
Connector Orientation | Straight |
Locking Style | Screw Connection |
Connector Body Type | Pin |
Coding | A |
Nominal Current | 4 A |
Description
Circular Connector, Mounting Style Screw, Number of Poles 5, Coding A, Connection Type Screw, Thread Size M12, Voltage Rating 60V AC/60V DC, Nominal Voltage 60V AC, Nominal Current 4 A, Locking Style Screw Connection, Housing Material PA, Connector Body Type Pin, Conductor Cross Section Size 0.75 sq mm, Cable Outside Diameter 6 mm, Connector Orientation Straight, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F, IP Rating IP67, Standards cURus Approval
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (RM60030-3PR)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 50' Length - Black (HS355-S50-BLACK)
- AMPHENOL ER 37C 3716 SKT PLUG (MS3106A2821S)
- OK INDUSTRIES Wire Unwrap Tool, LH/RH, 20-26 AWG, Silver (UW2)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- FANUC SERVO MOTOR ENCODER CORDSET CABLE (A660-2004-T893)
- Murrelektronik Sensor Cordsets & Receptacles