Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Screw, Pin, 250V AC/250V DC
Mfr # 7000-12781-0000000
Zoro # G411208825
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Housing Material Plastic
- Cable Outside Diameter 5 mm
- Minimum Operating Temperature -40 Degrees F
- Conductor Cross Section Size 0.75 sq mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-12781-0000000
- Zoro # G411208825
- UPC # 4048879201629
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Outside Diameter | 5 mm |
Conductor Cross Section Size | 0.75 sq mm |
Thread Size | M12 |
Details
Item | Circular Connector |
IP Rating | IP67 |
Housing Material | Plastic |
Minimum Operating Temperature | -40 Degrees F |
Connector Orientation | Straight |
Coding | A |
Locking Style | Screw Connection |
Connection Type | Screw |
Nominal Current | 4 A |
Connector Body Type | Pin |
Voltage Rating | 250V AC/250V DC |
Number of Poles | 4 |
Description
Circular Connector, Number of Poles 4, Coding A, Connection Type Screw, Thread Size M12, Voltage Rating 250V AC/250V DC, Nominal Voltage 250V AC, Nominal Current 4 A, Locking Style Screw Connection, Housing Material Plastic, Connector Body Type Pin, Conductor Cross Section Size 0.75 sq mm, Cable Outside Diameter 5 mm, Connector Orientation Straight, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F, IP Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han B Base Panel 2 Levers (09300240301)
- ECHO Re-Power Tune-Up Kit PB-770 (90122Y)
- CALCONDUIT Sweep, 2 in. x 90 Deg x 36 in., GRC (876858)
- ALLEN BRADLEY IO Module 2080IF4 (2080-IF4)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12FCM40B)
- Murrelektronik Sensor Cordsets & Receptacles