Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Screw, Pin, 250V AC/250V DC
Mfr # 7000-12701-0000000
Zoro # G011208751
$16.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards cURus Approval
- IP Rating IP67
- Housing Material Plastic
- Conductor Cross Section Size 0.75 sq mm
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murrelektronik
- MFR # 7000-12701-0000000
- Zoro # G011208751
- UPC # 4048879201667
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Conductor Cross Section Size | 0.75 sq mm |
Cable Outside Diameter | 6 mm |
Thread Size | M12 |
Details
Item | Circular Connector |
Standards | cURus Approval |
IP Rating | IP67 |
Housing Material | Plastic |
Number of Poles | 4 |
Voltage Rating | 250V AC/250V DC |
Mounting Style | Screw |
Coding | A |
Connector Body Type | Pin |
Minimum Operating Temperature | -40 Degrees F |
Locking Style | Screw Connection |
Connection Type | Screw |
Nominal Current | 4 A |
Connector Orientation | Straight |
Description
Circular Connector, Mounting Style Screw, Number of Poles 4, Coding A, Connection Type Screw, Thread Size M12, Voltage Rating 250V AC/250V DC, Nominal Voltage 250V AC, Nominal Current 4 A, Locking Style Screw Connection, Housing Material Plastic, Connector Body Type Pin, Conductor Cross Section Size 0.75 sq mm, Cable Outside Diameter 6 mm, Connector Orientation Straight, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F, IP Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Unshielded, 22/30,1000 Ft. (C4077A.41.10)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C (9070T100D19)
- PANDUIT Pw Braid Sleeve, .75" x 100 ft., Blk, 1rl (SE75PS-CR0)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 1 Gang (RF515BK)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- TELEMECANIQUE SENSORS Cordset, PVC, Shielded (XZCPV0566L5)
- Murrelektronik Sensor Cordsets & Receptacles