Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Screw, Pin, 125V AC/125V DC
Mfr # 7000-12801-0000000
Zoro # G311208741
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Plastic
- IP Rating IP67
- Voltage Rating 125V AC/125V DC
- Nominal Current 4 A
- Number of Poles 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-12801-0000000
- Zoro # G311208741
- UPC # 4048879201612
- Country of Origin Hungary
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Outside Diameter | 5 mm |
Thread Size | M12 |
Conductor Cross Section Size | 0.75 sq mm |
Details
Item | Circular Connector |
Housing Material | Plastic |
IP Rating | IP67 |
Voltage Rating | 125V AC/125V DC |
Nominal Current | 4 A |
Number of Poles | 5 |
Locking Style | Screw Connection |
Minimum Operating Temperature | -40 Degrees F |
Connector Body Type | Pin |
Connection Type | Screw |
Coding | A |
Connector Orientation | Straight |
Description
Circular Connector, Number of Poles 5, Coding A, Connection Type Screw, Thread Size M12, Voltage Rating 125V AC/125V DC, Nominal Voltage 125V DC, Nominal Current 4 A, Locking Style Screw Connection, Housing Material Plastic, Connector Body Type Pin, Conductor Cross Section Size 0.75 sq mm, Cable Outside Diameter 5 mm, Connector Orientation Straight, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F, IP Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Ovrload Rely, 5.50 to 8A, 3P, Class 10,690V (3RU21261HB0)
- TELEMECANIQUE SENSORS Rctngulr Proxmity Sensr, 24 to 240VAC/DC (XS8C2A4MAU20)
- TY-RAP 24.3" L Heavy Duty Cable Tie NAT PK 50 (TY5277M)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 6A, 3 Pole, 240/415/440V AC, B Curve (M9F21306)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103000A01F060)
- Murrelektronik Sensor Cordsets & Receptacles