Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Right Angle, M12, Yellow, 22 AWG, 4A
Mfr # 7000-12381-0130500
Zoro # G411208481
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5 m
- End 1 Number of Pins 3
- Max. Voltage 30 V DC
- Wire Size 22 AWG
- End 1 Connection Type M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murrelektronik
- MFR # 7000-12381-0130500
- Zoro # G411208481
- UPC # 4048879205238
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5 m |
Wire Size | 22 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 3 |
Max. Voltage | 30 V DC |
End 1 Connection Type | M12 |
End 2 Connection Type | Bare Wire |
Features | Plastic Housings with Good Resistance Against Chemicals and Oils |
Max. Amps | 4 A |
Standards | cCSAus, CE Conform, cULus, cURus Approval (AWM-Style 2464/1731), DIN EN 61076-2-101 (M12), UKCA |
IP Rating | IP65, IP66K, IP67 |
Cable Jacket Color | Yellow |
Maximum Operating Temperature | 185 Degrees F |
Shielded | No |
End 1 Mounting Orientation | Right Angle |
Minimum Operating Temperature | -13 Degrees F |
Cable Jacket Material | PVC |
Number of Wires | 3 |
End 1 Gender | Female |
Cable Type | Round |
Description
Cordset, End 1 Gender Female, End 1 Thread Not Applicable, End 1 Number of Pins 3, End 1 Mounting Orientation Right Angle, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Number of Pins Not Applicable, End 2 Connection Type Bare Wire, Cable Length 5 m, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 22 AWG, Maximum Operating Temperature 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Cover, Green, Steel, 300/400A Panel Mount (HBLSCGN)
- L.H. DOTTIE L.H. Dottie 1'' Bronze Hub, 10PK (HUB100L)
- BRAD HARRISON Internal Thread Connector, 3, Male, 16 AWG (1A3002-34)
- MERSEN UL Class Fuse, RK1 Class, A6K-R Series, Fast-Acting, 200A, 600V AC (A6K200R)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- BRAD HARRISON Internal Thread Connector, 5, Female, M12 (8A5000-31)
- Murrelektronik Sensor Cordsets & Receptacles