Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Right Angle, M12, Yellow, 22 AWG, 4A
Mfr # 7000-12121-0351000
Zoro # G411208252
product price: $75.45
/ea
Free Shipping & Returns
$75.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10 m
- End 1 Number of Pins 5
- Max. Voltage 125 V AC/DC
- Wire Size 22 AWG
- End 1 Connection Type M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-12121-0351000
- Zoro # G411208252
- UPC # 4048879215312
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10 m |
Wire Size | 22 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 5 |
Max. Voltage | 125 V AC/DC |
End 1 Connection Type | M12 |
End 2 Connection Type | Bare Wire |
IP Rating | IP65, IP66K, IP67 |
Standards | cCSAus, CE Conform, cULus, cURus Approval (AWM-Style 20549/10493), DIN EN 61076-2-101 (M12), EAC, UKCA |
Max. Amps | 4 A |
Features | Plastic Housings with Good Resistance Against Chemicals and Oils |
Cable Jacket Material | PUR |
Number of Wires | 5 |
End 1 Mounting Orientation | Right Angle |
Shielded | No |
Minimum Operating Temperature | -13 Degrees F |
Cable Type | Round |
Cable Jacket Color | Yellow |
End 1 Gender | Male |
Maximum Operating Temperature | 185 Degrees F |
Description
Cordset, End 1 Gender Male, End 1 Thread Not Applicable, End 1 Number of Pins 5, End 1 Mounting Orientation Right Angle, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Number of Pins Not Applicable, End 2 Connection Type Bare Wire, Cable Length 10 m, Cable Jacket Color Yellow, Cable Jacket Material PUR, Max. Amps 4 A, Wire Size 22 AWG, Maximum Operating Temperature 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 250VAC L15-30R BK (HBL2720)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 8 in D, NEMA 12, 3R, 4, Hinged (N412161608C)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp Technology Double Deck (NSYTRV24D)
- MARINCO Cls40Fb-D Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Blue (D) (CLS40FB-D)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT050)
- Murrelektronik Sensors