Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Right Angle, M12, Gray, 22 AWG, 4A
Mfr # 7000-12361-2150500
Zoro # G411208443
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5 m
- End 1 Number of Pins 5
- Max. Voltage 125 V AC/DC
- Wire Size 22 AWG
- End 1 Connection Type M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-12361-2150500
- Zoro # G411208443
- UPC # 4048879205931
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5 m |
Wire Size | 22 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 5 |
Max. Voltage | 125 V AC/DC |
End 1 Connection Type | M12 |
End 2 Connection Type | Bare Wire |
Standards | cCSAus, CE Conform, CSA, cULus, DIN EN 61076-2-101 (M12), EAC, UKCA, UL (AWM-Style 2464/1731) |
IP Rating | IP65, IP66K, IP67 |
Max. Amps | 4 A |
Features | Plastic Housings with Good Resistance Against Chemicals and Oils |
Minimum Operating Temperature | -13 Degrees F |
Shielded | No |
Cable Jacket Material | PVC |
End 1 Mounting Orientation | Right Angle |
Maximum Operating Temperature | 185 Degrees F |
Number of Wires | 5 |
Cable Type | Round |
Cable Jacket Color | Gray |
End 1 Gender | Female |
Description
Cordset, End 1 Gender Female, End 1 Thread Not Applicable, End 1 Number of Pins 5, End 1 Mounting Orientation Right Angle, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Number of Pins Not Applicable, End 2 Connection Type Bare Wire, Cable Length 5 m, Cable Jacket Color Gray, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 22 AWG, Maximum Operating Temperature 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 18 AWG, 10 Lbs, 2011' Length, 0.0415" Diameter, Red (18SNS10)
- MIDWEST FASTENER 3/4 HP Motor Toggle Switches 2PK (65183)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 20 in H, 20 in W, 12 in D, NEMA 3R; 4; 4X; 12, Hinged (CSD202012SS)
- KABLE KONTROL Kable Kontrol® Rubber Drop Over Cord Cover - 1 Channel - 60" Long - Yellow (FCC999-60-YELLOW)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- ALLEN BRADLEY ETHERNET MEDIA PATCHCORD 5M CORDSET CABLE (1585D-E4UBDE-5)
- Murrelektronik Sensors