Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Right Angle, M12, Black, 22 AWG, 4A
Mfr # 7000-12101-6340500
Zoro # G411208221
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5 m
- End 1 Number of Pins 4
- Max. Voltage 250 V AC/DC
- Wire Size 22 AWG
- End 1 Connection Type M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-12101-6340500
- Zoro # G411208221
- UPC # 4048879215480
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5 m |
Wire Size | 22 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 4 |
Max. Voltage | 250 V AC/DC |
End 1 Connection Type | M12 |
End 2 Connection Type | Bare Wire |
Max. Amps | 4 A |
IP Rating | IP65, IP66K, IP67 |
Standards | cCSAus, CE Conform, cULus, cURus Approval (AWM-Style 20549/10493), DIN EN 61076-2-101 (M12), EAC, UKCA |
Features | Plastic Housings with Good Resistance Against Chemicals and Oils |
Cable Type | Round |
Cable Jacket Color | Black |
Cable Jacket Material | PUR |
Minimum Operating Temperature | -13 Degrees F |
Number of Wires | 4 |
End 1 Mounting Orientation | Right Angle |
Maximum Operating Temperature | 185 Degrees F |
Shielded | No |
End 1 Gender | Male |
Description
Cordset, End 1 Gender Male, End 1 Thread Not Applicable, End 1 Number of Pins 4, End 1 Mounting Orientation Right Angle, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Number of Pins Not Applicable, End 2 Connection Type Bare Wire, Cable Length 5 m, Cable Jacket Color Black, Cable Jacket Material PUR, Max. Amps 4 A, Wire Size 22 AWG, Maximum Operating Temperature 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 15 M (GBLC2-D1-15)
- SCHNEIDER Easy TeSys, 3 Poles, 24 V DC, 12 A, Reversing: No (DPE12BL)
- ELASCO PRODUCTS Triple channel, 2 in (MG3200)
- OMRON SUPER MY (MY4N DC100/110 (S))
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (405006A10M020)
- Murrelektronik Sensor Cordsets & Receptacles