Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Right Angle, M12, 26 AWG, 1.5 A
Mfr # 7000-19061-7050300
Zoro # G111208941
Free Shipping & Returns
$99.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3 m
- End 1 Number of Pins 12
- Max. Voltage 30 V AC/DC
- Wire Size 26 AWG
- End 1 Connection Type M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murrelektronik
- MFR # 7000-19061-7050300
- Zoro # G111208941
- UPC # 4048879188968
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 3 m |
Wire Size | 26 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 12 |
Max. Voltage | 30 V AC/DC |
End 1 Connection Type | M12 |
End 2 Connection Type | Bare Wire |
Max. Amps | 1.5 A |
Standards | cCSAus, CE Conform, CSA, cULus, DIN EN 61076-2-101 (M12), UKCA, UL (AWM-Style 20233/10493) |
IP Rating | IP65, IP66K, IP67 |
Features | Plastic Housings with Good Resistance Against Chemicals and Oils |
End 1 Mounting Orientation | Right Angle |
Minimum Operating Temperature | -13 Degrees F |
Cable Jacket Material | PUR |
End 1 Gender | Female |
Number of Wires | 12 |
Maximum Operating Temperature | 185 Degrees F |
Cable Type | Round |
Shielded | No |
Cable Jacket Color | Black |
Description
Cordset, End 1 Gender Female, End 1 Thread Not Applicable, End 1 Number of Pins 12, End 1 Mounting Orientation Right Angle, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Number of Pins Not Applicable, End 2 Connection Type Bare Wire, Cable Length 3 m, Cable Jacket Color Black, Cable Jacket Material PUR, Max. Amps 1.5 A, Wire Size 26 AWG, Maximum Operating Temperature 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 2.50A, 250V AC, Non-Indicating (FRN-R-2-1/2)
- BURNDY Split-Bolt Connector, 6 str to 2 sol (KS22)
- LEGRAND Raceway, Series 4000, 10 ft., Ivory (V4000B-10)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor/Wall Box, Non-Metallic (RF500)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MENCOM Cordset Cable (MACB-2MFP-6M)
- Murrelektronik Sensors