Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Right Angle, M12, 16 AWG, 12 A
Mfr # 7700-P4171-U0C1000
Zoro # G111207562
Free Shipping & Returns
$224.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10 m
- End 1 Number of Pins 4
- Max. Voltage 63 V DC
- End 2 Number of Pins 4
- Wire Size 16 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murrelektronik
- MFR # 7700-P4171-U0C1000
- Zoro # G111207562
- UPC # 4048879851831
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10 m |
Wire Size | 16 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 4 |
Max. Voltage | 63 V DC |
End 2 Number of Pins | 4 |
End 1 Connection Type | M12 |
End 2 Connection Type | M12 |
IP Rating | IP65, IP66, IP66K, IP67 |
Max. Amps | 12 A |
Standards | CSA, UL |
End 2 Mounting Orientation | Right Angle |
Cable Type | Round |
Maximum Operating Temperature | 194 Degrees F |
Minimum Operating Temperature | -4 Degrees F |
Cable Jacket Color | Yellow |
End 1 Mounting Orientation | Right Angle |
End 1 Gender | Male |
Shielded | No |
Cable Jacket Material | TPE |
End 2 Gender | Female |
Number of Wires | 4 |
Description
Cordset, End 1 Gender Male, End 1 Thread Not Applicable, End 1 Number of Pins 4, End 1 Mounting Orientation Right Angle, End 1 Connection Type M12, End 2 Gender Female, End 2 Thread Not Applicable, End 2 Mounting Orientation Right Angle, End 2 Number of Pins 4, End 2 Connection Type M12, Cable Length 10 m, Cable Jacket Color Yellow, Cable Jacket Material TPE, Max. Amps 12 A, Wire Size 16 AWG, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 1A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM1)
- RACO Emt Compr Coupling, 3", Steel (2952)
- ZORO SELECT Strut Chan, 3 ft.L, Solid, 304 SS (FS-200 ST4 36.00)
- DAYTON Time Delay Rlay, 240VAC, 10A, DPDT, 0.1 sec. (24EN76)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC016)
- Murrelektronik Sensor Cordsets & Receptacles