Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Right Angle, M12, 16 AWG, 12 A
Mfr # 7700-P4171-U0C0500
Zoro # G111207555
Free Shipping & Returns
$151.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5 m
- End 1 Number of Pins 4
- Max. Voltage 63 V DC
- End 2 Number of Pins 4
- Wire Size 16 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murrelektronik
- MFR # 7700-P4171-U0C0500
- Zoro # G111207555
- UPC # 4048879851817
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5 m |
Wire Size | 16 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 4 |
Max. Voltage | 63 V DC |
End 2 Number of Pins | 4 |
End 1 Connection Type | M12 |
End 2 Connection Type | M12 |
Max. Amps | 12 A |
Standards | CSA, UL |
IP Rating | IP65, IP66, IP66K, IP67 |
Cable Type | Round |
Number of Wires | 4 |
Maximum Operating Temperature | 194 Degrees F |
Cable Jacket Material | TPE |
End 1 Mounting Orientation | Right Angle |
End 1 Gender | Male |
End 2 Gender | Female |
Cable Jacket Color | Yellow |
End 2 Mounting Orientation | Right Angle |
Shielded | No |
Minimum Operating Temperature | -4 Degrees F |
Description
Cordset, End 1 Gender Male, End 1 Thread Not Applicable, End 1 Number of Pins 4, End 1 Mounting Orientation Right Angle, End 1 Connection Type M12, End 2 Gender Female, End 2 Thread Not Applicable, End 2 Mounting Orientation Right Angle, End 2 Number of Pins 4, End 2 Connection Type M12, Cable Length 5 m, Cable Jacket Color Yellow, Cable Jacket Material TPE, Max. Amps 12 A, Wire Size 16 AWG, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE PATCH SCRN3""X3""ALUM CD/5 (P7549)
- CALBRITE Grounding Hub, 1/2in., 1-39/64in.L, 316 SS (S60500LTV2)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IPLD2/0-4B)
- CALBRITE Cord Connector, 0.31-0.37 in. Cord Range (S40504GR00)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (705000D02F120)
- Murrelektronik Sensor Cordsets & Receptacles