Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Right Angle, M12, 16 AWG, 12 A
Mfr # 7700-P4111-U0C0500
Zoro # G411207507
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 5 m
- End 1 Number of Pins 4
- Max. Voltage 63 V DC
- Wire Size 16 AWG
- End 1 Connection Type M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7700-P4111-U0C0500
- Zoro # G411207507
- UPC # 4048879851015
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5 m |
Wire Size | 16 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 4 |
Max. Voltage | 63 V DC |
End 1 Connection Type | M12 |
End 2 Connection Type | Bare Wire |
IP Rating | IP65, IP66, IP66K, IP67 |
Max. Amps | 12 A |
Standards | CSA, UL |
End 1 Mounting Orientation | Right Angle |
Shielded | No |
Maximum Operating Temperature | 194 Degrees F |
Number of Wires | 4 |
Cable Jacket Color | Yellow |
Minimum Operating Temperature | -4 Degrees F |
Cable Jacket Material | TPE |
Cable Type | Round |
End 1 Gender | Male |
Description
Cordset, End 1 Gender Male, End 1 Thread Not Applicable, End 1 Number of Pins 4, End 1 Mounting Orientation Right Angle, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Number of Pins Not Applicable, End 2 Connection Type Bare Wire, Cable Length 5 m, Cable Jacket Color Yellow, Cable Jacket Material TPE, Max. Amps 12 A, Wire Size 16 AWG, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOWER MANUFACURING In – Line Triple Tap Manual Reset 15 Amps/ 20 Amp GFCI 2FT (30396501-08)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 15A, 1 Pole, 240V AC, B Curve (5SJ41186HG40)
- FUNCTIONAL DEVICES-RIB Split Core, Adj Current Switch, .75-150 A (RIBXG21TA)
- ZORO SELECT Flexible Aluminum Conduit, 100 ft. L (5603-30-00)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- ALLEN BRADLEY 5P Mini Straight Qd 12Ft 600V-Ac Cordset Cable (889N-F5AF-12F)
- Murrelektronik Sensor Cordsets & Receptacles