Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Rear-Mounting, M12, 0.34 sq mm, 4A
Mfr # 7000-13565-9720100
Zoro # G411208795
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1 m
- End 1 Number of Pins 5
- Max. Voltage 125 V AC/DC
- Wire Size 0.34 sq mm
- End 1 Connection Type M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-13565-9720100
- Zoro # G411208795
- UPC # 4048879330275
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1 m |
Wire Size | 0.34 sq mm |
Details
Item | Cordset |
End 1 Number of Pins | 5 |
Max. Voltage | 125 V AC/DC |
End 1 Connection Type | M12 |
End 2 Connection Type | Bare Wire |
IP Rating | IP67 |
NEMA Rating | 3, 4, 6P |
Features | Rear Mounting |
Max. Amps | 4 A |
Standards | CE Conform, DIN EN 61076-2-101 (M12), EAC, UKCA, UR |
Cable Type | Round |
Minimum Operating Temperature | -13 Degrees F |
Maximum Operating Temperature | 185 Degrees F |
End 1 Gender | Female |
Shielded | No |
End 1 Mounting Orientation | Rear-Mounting |
Cable Jacket Material | PP |
Number of Wires | 5 |
Description
Cordset, End 1 Gender Female, End 1 Thread Not Applicable, End 1 Number of Pins 5, End 1 Mounting Orientation Rear-Mounting, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Number of Pins Not Applicable, End 2 Connection Type Bare Wire, Cable Length 1 m, Cable Jacket Material PP, Max. Amps 4 A, Wire Size 0.34 sq mm, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 100 to 250 V AC/DC, 32 A, Reversing: No (LC1D32KUE)
- ZORO SELECT Channel Joiner Fitting, Gold (V683Y)
- SIEMENS Guard, F/30mm Illuminated Push Buttons (52AXGL)
- REMINGTON INDUSTRIES 12 AWG Gauge TXL Auto Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.128" Dia, 60V (12STRTXLKIT10COLOR100)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- BRAD HARRISON 113030K13M150 Woodhead 15M Cordset Cable (1300100495 113030K13M150)
- Murrelektronik Sensor Cordsets & Receptacles