Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Rear-Mounting, M12, 0.34 sq mm, 4A
Mfr # 7000-13505-9710020
Zoro # G111208774
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 0.2 m
- End 1 Number of Pins 4
- Max. Voltage 250 V AC/DC
- Wire Size 0.34 sq mm
- End 1 Connection Type M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-13505-9710020
- Zoro # G111208774
- UPC # 4048879330848
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 0.2 m |
Wire Size | 0.34 sq mm |
Details
Item | Cordset |
End 1 Number of Pins | 4 |
Max. Voltage | 250 V AC/DC |
End 1 Connection Type | M12 |
End 2 Connection Type | Bare Wire |
NEMA Rating | 3, 4, 6P |
Features | Rear Mounting |
IP Rating | IP67 |
Standards | CE Conform, DIN EN 61076-2-101 (M12), EAC, UKCA, UR |
Max. Amps | 4 A |
Cable Type | Round |
End 1 Gender | Male |
Maximum Operating Temperature | 185 Degrees F |
Shielded | No |
Number of Wires | 4 |
Minimum Operating Temperature | -13 Degrees F |
Cable Jacket Material | PP |
End 1 Mounting Orientation | Rear-Mounting |
Description
Cordset, End 1 Gender Male, End 1 Thread Not Applicable, End 1 Number of Pins 4, End 1 Mounting Orientation Rear-Mounting, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Number of Pins Not Applicable, End 2 Connection Type Bare Wire, Cable Length 0.2 m, Cable Jacket Material PP, Max. Amps 4 A, Wire Size 0.34 sq mm, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 8" L Miniature Cable Tie BK PK 100 (PLT2M-C0)
- AAON SWITCH FCS 425PSI ADJ (V63700)
- DAYTON Class 2 Transformer, 60 VA, Not Rated, 65 °C, 24V AC, 120/208/240/480V AC (4VZF2)
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 10A, 250V AC, Non-Indicating, 10kA at 250V AC (BLF010)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MENCOM SENSOR 20FT 600V-AC CORDSET CABLE (MIN-4FP-20)
- Murrelektronik Sensors