Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Rear-Mounting, M12, 0.25 sq mm, 2 A
Mfr # 7000-17165-9730020
Zoro # G411208832
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 0.2 m
- End 1 Number of Pins 8
- Max. Voltage 30 V AC/DC
- Wire Size 0.25 sq mm
- End 1 Connection Type M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-17165-9730020
- Zoro # G411208832
- UPC # 4048879331791
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 0.2 m |
Wire Size | 0.25 sq mm |
Details
Item | Cordset |
End 1 Number of Pins | 8 |
Max. Voltage | 30 V AC/DC |
End 1 Connection Type | M12 |
End 2 Connection Type | Bare Wire |
IP Rating | IP67 |
Max. Amps | 2 A |
NEMA Rating | 3, 4, 6P |
Standards | UR |
Features | Rear Mounting |
Cable Jacket Material | PP |
Number of Wires | 8 |
Maximum Operating Temperature | 185 Degrees F |
End 1 Gender | Male |
Shielded | No |
Minimum Operating Temperature | -13 Degrees F |
Cable Type | Round |
End 1 Mounting Orientation | Rear-Mounting |
Description
Cordset, End 1 Gender Male, End 1 Thread Not Applicable, End 1 Number of Pins 8, End 1 Mounting Orientation Rear-Mounting, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Number of Pins Not Applicable, End 2 Connection Type Bare Wire, Cable Length 0.2 m, Cable Jacket Material PP, Max. Amps 2 A, Wire Size 0.25 sq mm, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL L Type Wall Support Bracket - 4" Wide (KK-LHNG-4-EZ)
- ILSCO Aluminum Compression Pigtail Adaptor Off (ACM-600-EC)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (G-05-075-BK)
- VAST Springless Nut, M12-1.75X3/8" EG, PK25 (V220 M12-25)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- IFM Cordset, For Use with PN4XXX Series (E18027)
- Murrelektronik Sensors