Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, PVC Cable Jacket, 5 m L Cable
Mfr # 7700-A4031-UBC0500
Zoro # G111207616
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5 m
- End 1 Number of Pins 4
- Max. Voltage 600 V AC
- End 1 Thread 7/8
- Wire Size 16 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murrelektronik
- MFR # 7700-A4031-UBC0500
- Zoro # G111207616
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5 m |
Wire Size | 16 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 4 |
Max. Voltage | 600 V AC |
End 1 Thread | 7/8 |
End 1 Connection Type | Mini (7/8) |
End 2 Connection Type | Bare Wire |
Standards | CSA, cULus, UL (AWM-Style 21002/1841) |
IP Rating | IP68 |
Max. Amps | 9 A |
Cable Jacket Material | PVC |
Number of Wires | 4 |
End 1 Gender | Female |
Cable Jacket Color | Yellow |
Maximum Operating Temperature | 185 Degrees F |
Shielded | No |
Cable Type | Round |
Minimum Operating Temperature | -13 Degrees F |
End 1 Mounting Orientation | Right Angle |
Description
Cordset, End 1 Gender Female, End 1 Thread 7/8 In., End 1 Number of Pins 4, End 1 Mounting Orientation Right Angle, End 1 Connection Type Mini (7/8), End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Number of Pins Not Applicable, End 2 Connection Type Bare Wire, Cable Length 5 m, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 9 A, Wire Size 16 AWG, Maximum Operating Temperature 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Slide, 1-Pole, 300W (DVELV-300P-WH)
- HUBBELL ELECTRIC CONN 90D LIQ TITE 1/2 in. (3422-8)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (26068701)
- FUNCTIONAL DEVICES-RIB Control Transformer, 50 VA, Not Rated, Not Rated, 120V AC, 208V AC, 240V AC, 277V AC, 480V AC (TR50VA008)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- REMKE Cordset, MiniPVC, Male/Female, 2 Pole, 3 ft. (102G0030AP)
- Murrelektronik Sensor Cordsets & Receptacles