Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, PVC Cable Jacket, 5 m L Cable
Mfr # 7000-18041-6160500
Zoro # G111207180
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5 m
- End 1 Number of Pins 3
- Max. Voltage 121 V AC/DC
- End 1 Thread M3
- Wire Size 18 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murrelektronik
- MFR # 7000-18041-6160500
- Zoro # G111207180
- UPC # 4048879193016
- Country of Origin Czechia
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5 m |
Wire Size | 18 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 3 |
Max. Voltage | 121 V AC/DC |
End 1 Thread | M3 |
End 1 Connection Type | MSUD A |
End 2 Connection Type | Bare Wire |
Max. Amps | 4 A |
Features | Plastic Housings with Good Resistance Against Chemicals and Oils |
IP Rating | IP67 |
Standards | cCSAus, CE Conform, EAC, UKCA |
Cable Type | Round |
Number of Wires | 3 |
Shielded | No |
End 1 Mounting Orientation | Right Angle |
Minimum Operating Temperature | -13 Degrees F |
Cable Jacket Material | PVC |
End 1 Gender | Female |
Maximum Operating Temperature | 185 Degrees F |
Cable Jacket Color | Black |
Description
Cordset, End 1 Gender Female, End 1 Thread M3, End 1 Number of Pins 3, End 1 Mounting Orientation Right Angle, End 1 Connection Type MSUD A, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Number of Pins Not Applicable, End 2 Connection Type Bare Wire, Cable Length 5 m, Cable Jacket Color Black, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 18 AWG, Maximum Operating Temperature 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Conduit and Cable Hanger, Steel (BW-8)
- QUICKCABLE 12-10 AWG Non-Insulated Spade Terminal #8 Stud PK50 (166425-050)
- NORTON CO Norton NTN-31053 3 in. Rapid Blaze Disc; Box per 10 (NTN-31053)
- HUBBELL WIRING DEVICE-KELLEMS Universal Cover Mounting Clips, NOVAL Accessory, Steel (S1FBCLIP)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- COMMSCOPE 874049904/10 Cs34P Blu C6 4/23 U/Utp Cpk 1Kft Cat6 Blue Ethernet 1000Ft Cordset Cable (UN874049914/10 CS34P BLU C6 4/23 U/UTP CPK 1KFT)
- Murrelektronik Sensor Cordsets & Receptacles