Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, PVC Cable Jacket, 5 m L Cable
Mfr # 7000-11081-2160500
Zoro # G411207156
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5 m
- End 1 Number of Pins 3
- Max. Voltage 28.8 V AC, 30 V DC
- End 1 Thread M3
- Wire Size 18 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murrelektronik
- MFR # 7000-11081-2160500
- Zoro # G411207156
- UPC # 4048879220347
- Country of Origin Czechia
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5 m |
Wire Size | 18 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 3 |
Max. Voltage | 28.8 V AC, 30 V DC |
End 1 Thread | M3 |
End 1 Connection Type | MSUD BI |
End 2 Connection Type | Bare Wire |
Standards | cCSAus, CE Conform, EAC, UKCA |
Features | Plastic Housings with Good Resistance Against Chemicals and Oils |
Max. Amps | 4 A |
IP Rating | IP67 |
Cable Jacket Material | PVC |
Number of Wires | 3 |
Minimum Operating Temperature | -13 Degrees F |
Cable Type | Round |
Maximum Operating Temperature | 185 Degrees F |
Shielded | No |
End 1 Gender | Female |
Cable Jacket Color | Gray |
End 1 Mounting Orientation | Right Angle |
Description
Cordset, End 1 Gender Female, End 1 Thread M3, End 1 Number of Pins 3, End 1 Mounting Orientation Right Angle, End 1 Connection Type MSUD BI, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Number of Pins Not Applicable, End 2 Connection Type Bare Wire, Cable Length 5 m, Cable Jacket Color Gray, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 18 AWG, Maximum Operating Temperature 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Finger Safe Fuse Block, J UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (US3J3I)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 480VAC L16-30R GY (HBL2730SR2)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 30A, 600V AC, Non-Indicating (JLLS030)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (PJ1R)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- TURCK Female Single-Ended Cordset Cable (PKG 4Z-3/S90-SP)
- Murrelektronik Sensors