Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, PVC Cable Jacket, 3 m L Cable
Mfr # 7000-11081-2160300
Zoro # G411207118
product price: $29.35
/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3 m
- End 1 Number of Pins 3
- Max. Voltage 28.8 V AC, 30 V DC
- End 1 Thread M3
- Wire Size 18 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-11081-2160300
- Zoro # G411207118
- UPC # 4048879220354
- Country of Origin Czechia
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 3 m |
Wire Size | 18 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 3 |
Max. Voltage | 28.8 V AC, 30 V DC |
End 1 Thread | M3 |
End 1 Connection Type | MSUD BI |
End 2 Connection Type | Bare Wire |
Max. Amps | 4 A |
Features | Plastic Housings with Good Resistance Against Chemicals and Oils |
IP Rating | IP67 |
Standards | cCSAus, CE Conform, EAC, UKCA |
End 1 Gender | Female |
Minimum Operating Temperature | -13 Degrees F |
Cable Jacket Material | PVC |
Number of Wires | 3 |
Cable Jacket Color | Gray |
Cable Type | Round |
End 1 Mounting Orientation | Right Angle |
Maximum Operating Temperature | 185 Degrees F |
Shielded | No |
Description
Cordset, End 1 Gender Female, End 1 Thread M3, End 1 Number of Pins 3, End 1 Mounting Orientation Right Angle, End 1 Connection Type MSUD BI, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Number of Pins Not Applicable, End 2 Connection Type Bare Wire, Cable Length 3 m, Cable Jacket Color Gray, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 18 AWG, Maximum Operating Temperature 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN WIRE TIE 12"L Double-Loop Galvanized Steel Wire Ties (16GAL12)
- INTERMATIC Photocontrol, 208 to 277VAC, 3100 to 4150W (K4223C)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 10' Length - Blue (WL901-10-BLUE)
- SOUTHWIRE Bus Drop Cable, 10 AWG, 0.51" OD, 500 ft L (40856702)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC001)
- Murrelektronik Sensor Cordsets & Receptacles