Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, PVC Cable Jacket, 3 m L Cable
Mfr # 7000-11061-2160300
Zoro # G411207149
$28.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3 m
- End 1 Number of Pins 3
- Max. Voltage 250 V AC/DC
- End 1 Thread M3
- Wire Size 18 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murrelektronik
- MFR # 7000-11061-2160300
- Zoro # G411207149
- UPC # 4048879220828
- Country of Origin Czechia
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 3 m |
Wire Size | 18 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 3 |
Max. Voltage | 250 V AC/DC |
End 1 Thread | M3 |
End 1 Connection Type | MSUD BI |
End 2 Connection Type | Bare Wire |
IP Rating | IP67 |
Features | Plastic Housings with Good Resistance Against Chemicals and Oils |
Standards | cCSAus, CE Conform, UKCA |
Max. Amps | 10 A |
End 1 Gender | Female |
Cable Jacket Material | PVC |
Cable Jacket Color | Gray |
Shielded | No |
Maximum Operating Temperature | 185 Degrees F |
Cable Type | Round |
End 1 Mounting Orientation | Right Angle |
Minimum Operating Temperature | -13 Degrees F |
Number of Wires | 3 |
Description
Cordset, End 1 Gender Female, End 1 Thread M3, End 1 Number of Pins 3, End 1 Mounting Orientation Right Angle, End 1 Connection Type MSUD BI, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Number of Pins Not Applicable, End 2 Connection Type Bare Wire, Cable Length 3 m, Cable Jacket Color Gray, Cable Jacket Material PVC, Max. Amps 10 A, Wire Size 18 AWG, Maximum Operating Temperature 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Socket 250VAC, 10A For Rxg2 Relay, PK10 (RGZE1S48M)
- HUBBELL Electrical Box, Receptacle Box, Aluminum (HBL26401)
- HUBBELL Wall Swtch, 1-Pol, 120/277V, 15A, Ivry, Toggl (HBL1201I)
- MURR ELEKTRONIK MICO electronic circuit protection, 4 CHANNELS, IN: 24 V DC OUT: 24 V DC / 4-6-8-10 A (9000-41034-0401000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- TELEMECANIQUE SENSORS External Thread Connector, 125VAC/150VDC (XZCC12MDM40B)
- Murrelektronik Sensor Cordsets & Receptacles