Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, PVC Cable Jacket, 1.5 m L Cable
Mfr # 7700-A4021-UBC0150
Zoro # G411207835
product price: $51.95
/ea
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.5 m
- End 1 Number of Pins 4
- Max. Voltage 600 V AC
- End 1 Thread 7/8
- Wire Size 16 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7700-A4021-UBC0150
- Zoro # G411207835
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1.5 m |
Wire Size | 16 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 4 |
Max. Voltage | 600 V AC |
End 1 Thread | 7/8 |
End 1 Connection Type | Mini (7/8) |
End 2 Connection Type | Bare Wire |
Max. Amps | 9 A |
Standards | CSA, cULus, UL (AWM-Style 21002/1841) |
IP Rating | IP68 |
End 1 Mounting Orientation | Straight |
Cable Jacket Material | PVC |
Cable Type | Round |
Shielded | No |
Cable Jacket Color | Yellow |
Maximum Operating Temperature | 185 Degrees F |
End 1 Gender | Female |
Number of Wires | 4 |
Minimum Operating Temperature | -13 Degrees F |
Description
Cordset, End 1 Gender Female, End 1 Thread 7/8 In., End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type Mini (7/8), End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Number of Pins Not Applicable, End 2 Connection Type Bare Wire, Cable Length 1.5 m, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 9 A, Wire Size 16 AWG, Maximum Operating Temperature 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A E S INDUSTRIES HOSE FERRULE 11/16" (AD7329)
- SQUARE D Thermal Unit, 1.44 to 2.02A (B2.40)
- ZIRCON Circuit Breaker Finder, 80 to 600V AC (70030)
- SQUARE D Circuit Breaker, QO Series 20A, 1 Pole, 120V AC (6562821)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC153)
- Murrelektronik Sensors