Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, PVC Cable Jacket, 10 m L Cable
Mfr # 7700-A5A01-UBD1000
Zoro # G411208269
product price: $190.39
/ea
Free Shipping & Returns
$190.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10 m
- End 1 Number of Pins 5
- End 2 Number of Pins 4
- Max. Voltage 600 V AC/DC
- End 1 Thread 7/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7700-A5A01-UBD1000
- Zoro # G411208269
- UPC # 4048879644259
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10 m |
Wire Size | 16 AWG |
Description
Cordset, End 1 Gender Male, End 1 Thread 7/8 In., End 1 Number of Pins 5, End 1 Mounting Orientation Straight, End 1 Connection Type Mini (7/8), End 2 Gender Female, End 2 Thread 7/8 In., End 2 Mounting Orientation Straight, End 2 Number of Pins 4, End 2 Connection Type Mini (7/8), Cable Length 10 m, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 9 A, Wire Size 16 AWG, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP68
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, L Class, KLLU Series, Time-Delay, 1000A, 600V AC, Non-Indicating (KLLU1000X)
- DISCO Blue Heat Shrink Butt Conn 14-16 AWG Solder/Seal Type PK15 (10712PK)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BE-5-8)
- BULLDOG WINCH Plug, Female w/Wire Harness, Stnd Series 3-prong push-in, spades (20178D)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- BRAD HARRISON Cordset, 12 Pin Pin, Receptacle, Female (3R2004A20A120)
- Murrelektronik Sensors