Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, PVC Cable Jacket, 10 m L Cable
Mfr # 7700-A5021-UBD1000
Zoro # G411208207
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10 m
- End 1 Number of Pins 5
- Max. Voltage 600 V AC/DC
- End 1 Thread 7/8
- Wire Size 16 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7700-A5021-UBD1000
- Zoro # G411208207
- UPC # 4048879644440
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10 m |
Wire Size | 16 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 5 |
Max. Voltage | 600 V AC/DC |
End 1 Thread | 7/8 |
End 1 Connection Type | Mini (7/8) |
End 2 Connection Type | Bare Wire |
Standards | cULus |
Features | Plastic Housings with Good Resistance Against Chemicals and Oils |
IP Rating | IP68 |
Max. Amps | 9 A |
Minimum Operating Temperature | -13 Degrees F |
End 1 Mounting Orientation | Straight |
End 1 Gender | Female |
Cable Jacket Color | Yellow |
Maximum Operating Temperature | 185 Degrees F |
Cable Type | Round |
Number of Wires | 5 |
Cable Jacket Material | PVC |
Shielded | No |
Description
Cordset, End 1 Gender Female, End 1 Thread 7/8 In., End 1 Number of Pins 5, End 1 Mounting Orientation Straight, End 1 Connection Type Mini (7/8), End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Number of Pins Not Applicable, End 2 Connection Type Bare Wire, Cable Length 10 m, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 9 A, Wire Size 16 AWG, Maximum Operating Temperature 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Louver Plate Kit, 5.63 in. Hx7.5 in. W (WAVK0604)
- EATON Pendant Pushbutton, 30mm, Flush/Extended (10250TA72)
- DAYTON General Purpose Relay, 110V DC Coil Volts, Square, 11 Pin, 3PDT (1EJE2)
- PANDUIT Male Disconnect, Red, 22-18AWG, PK100 (DNF18-250M-C)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- TURCK Euro Fast 5M 250VAc Cordset Cable, WK45T5RS 45TS2501 (WK4.5T-5-RS 4.5T/S2501)
- Murrelektronik Sensors