Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, PVC Cable Jacket, 10 m L Cable
Mfr # 7700-A4A01-UBC1000
Zoro # G111208224
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10 m
- End 1 Number of Pins 4
- End 2 Number of Pins 4
- Max. Voltage 600 V AC
- End 1 Thread 7/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7700-A4A01-UBC1000
- Zoro # G111208224
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10 m |
Wire Size | 16 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 4 |
End 2 Number of Pins | 4 |
Max. Voltage | 600 V AC |
End 1 Thread | 7/8 |
End 2 Thread | 7/8 |
End 1 Connection Type | Mini (7/8) |
End 2 Connection Type | Mini (7/8) |
IP Rating | IP68 |
Standards | CSA, cULus, UL (AWM-Style 21002/1841) |
Max. Amps | 9 A |
Cable Jacket Material | PVC |
Number of Wires | 4 |
End 2 Gender | Female |
Cable Jacket Color | Yellow |
End 1 Mounting Orientation | Straight |
Cable Type | Round |
End 2 Mounting Orientation | Straight |
End 1 Gender | Male |
Minimum Operating Temperature | -13 Degrees F |
Maximum Operating Temperature | 185 Degrees F |
Shielded | No |
Description
Cordset, End 1 Gender Male, End 1 Thread 7/8 In., End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type Mini (7/8), End 2 Gender Female, End 2 Thread 7/8 In., End 2 Mounting Orientation Straight, End 2 Number of Pins 4, End 2 Connection Type Mini (7/8), Cable Length 10 m, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 9 A, Wire Size 16 AWG, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP68
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (508)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 50A, 500V AC, Non-Indicating (A50QS50-4)
- REMINGTON INDUSTRIES 24 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0056 Diameter, Green, 1000 ft Length (24UL1007TPCGRE1000)
- STRUTHERS-DUNN Mercury Contactor, 3PST, 60A, 240VAC (M60AAA-240VAC)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- IFM Cordset, 3 Pin, Receptacle, Female (E18213)
- Murrelektronik Sensors