Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, PVC Cable Jacket, 10 m L Cable
Mfr # 7000-08081-0101000
Zoro # G111207586
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10 m
- End 1 Number of Pins 3
- Max. Voltage 50 V AC, 60 V DC
- Wire Size 24 AWG
- End 1 Connection Type M8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murrelektronik
- MFR # 7000-08081-0101000
- Zoro # G111207586
- UPC # 4048879229050
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10 m |
Wire Size | 24 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 3 |
Max. Voltage | 50 V AC, 60 V DC |
End 1 Connection Type | M8 |
End 2 Connection Type | Bare Wire |
Max. Amps | 4 A |
IP Rating | IP65, IP66K, IP67 |
Standards | CSA/UL |
Features | Plastic Housings with Good Resistance Against Chemicals and Oils |
End 1 Mounting Orientation | Right Angle |
Cable Type | Round |
End 1 Gender | Female |
Cable Jacket Color | Yellow |
Cable Jacket Material | PVC |
Minimum Operating Temperature | -13 Degrees F |
Shielded | No |
Maximum Operating Temperature | 185 Degrees F |
Number of Wires | 3 |
Description
Cordset, End 1 Gender Female, End 1 Thread Not Applicable, End 1 Number of Pins 3, End 1 Mounting Orientation Right Angle, End 1 Connection Type M8, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Number of Pins Not Applicable, End 2 Connection Type Bare Wire, Cable Length 10 m, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 24 AWG, Maximum Operating Temperature 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Aluminum Enclosure, 16 in H, 12 in W, 6 in D, NEMA 3R; 4; 4X; 12, Hinged (A16H1206ALLP)
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 5A @ 240V AC, Actuator Location: Side (914CE16-9)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 32 A, Reversing: No (XTCE032C10B)
- MACROMATIC General Purpose Relay, 240VAC Coil Volts, Square, 0 Pin, (4) SPST-NO (ISDUR4)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- BRAD HARRISON Pvc 15M Cordset Cable (E16A06015M150 M12-4P(D)-MM-ST/RJ45-M-15M)
- Murrelektronik Sensors