Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, PVC Cable Jacket, 0.3 m L Cable
Mfr # 7000-41041-6160030
Zoro # G111207296
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 0.3 m
- End 1 Number of Pins 3
- End 2 Number of Pins 3
- Max. Voltage 28.8 V AC, 30 V DC
- Wire Size 18 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murrelektronik
- MFR # 7000-41041-6160030
- Zoro # G111207296
- UPC # 4048879146807
- Country of Origin Czechia
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 0.3 m |
Wire Size | 18 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 3 |
End 2 Number of Pins | 3 |
Max. Voltage | 28.8 V AC, 30 V DC |
End 2 Thread | M3 |
End 1 Connection Type | M12 |
End 2 Connection Type | DIN Form CI |
Standards | cCSAus, CE Conform |
IP Rating | IP67 |
Features | Plastic Housings with Good Resistance Against Chemicals and Oils |
Max. Amps | 4 A |
End 1 Gender | Male |
Number of Wires | 3 |
End 2 Mounting Orientation | Right Angle |
Maximum Operating Temperature | 185 Degrees F |
Cable Jacket Material | PVC |
Minimum Operating Temperature | -13 Degrees F |
End 1 Mounting Orientation | Straight |
Cable Jacket Color | Black |
Cable Type | Round |
Shielded | No |
End 2 Gender | Female |
Description
Cordset, End 1 Gender Male, End 1 Thread Not Applicable, End 1 Number of Pins 3, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Female, End 2 Thread M3, End 2 Mounting Orientation Right Angle, End 2 Number of Pins 3, End 2 Connection Type DIN Form CI, Cable Length 0.3 m, Cable Jacket Color Black, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 18 AWG, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 6 AWG Non-Insulated Ring Terminal 3/8" Stud PK10 (M6-38RX)
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 100A Amp Range, 250V AC/DC Volt Rating (21036)
- WINNIE INDUSTRIES 1in. Hook & Loop Mount, Black, 100PK (WHLMBK)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, Expandable;In-Use (ML500G)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- BRAD HARRISON Internal Thread Receptacle, 4, Female, 4A (8R4A00A18A120)
- Murrelektronik Sensor Cordsets & Receptacles