Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, PUR Cable Jacket, 7.5 m L Cable
Mfr # 7000-08081-2300750
Zoro # G411208351
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 7.5 m
- End 1 Number of Pins 3
- Max. Voltage 50 V AC, 60 V DC
- Wire Size 24 AWG
- End 1 Connection Type M8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murrelektronik
- MFR # 7000-08081-2300750
- Zoro # G411208351
- UPC # 4048879228640
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 7.5 m |
Wire Size | 24 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 3 |
Max. Voltage | 50 V AC, 60 V DC |
End 1 Connection Type | M8 |
End 2 Connection Type | Bare Wire |
IP Rating | IP65, IP66K, IP67 |
Standards | cCSAus, CE Conform, cULus, cURus Approval (AWM-Style 20549/10493), DIN EN 61076-2-104 (M8), UKCA |
Features | Plastic Housings with Good Resistance Against Chemicals and Oils |
Max. Amps | 4 A |
End 1 Mounting Orientation | Right Angle |
Cable Jacket Material | PUR |
Cable Jacket Color | Gray |
Maximum Operating Temperature | 185 Degrees F |
Number of Wires | 3 |
Cable Type | Round |
Shielded | No |
Minimum Operating Temperature | -13 Degrees F |
End 1 Gender | Female |
Description
Cordset, End 1 Gender Female, End 1 Thread Not Applicable, End 1 Number of Pins 3, End 1 Mounting Orientation Right Angle, End 1 Connection Type M8, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Number of Pins Not Applicable, End 2 Connection Type Bare Wire, Cable Length 7.5 m, Cable Jacket Color Gray, Cable Jacket Material PUR, Max. Amps 4 A, Wire Size 24 AWG, Maximum Operating Temperature 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule, Green, 6 AWG, 18mm, PK100 (701-021)
- EATON Rlay Scket, Fingr Saf, Octl, 11 Pin, 2.16" L (D3PA3)
- CANTEX Elbow, 90 Degree, 2-1/2 In Conduit, PVC (5133829)
- POWER FIRST 50 ft. 16/3 Lighted Extension Cord SJTW (21RJ51)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- IFM Single-Ended Cordset, 10 m L Cable (EVC003)
- Murrelektronik Sensors