Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, PUR Cable Jacket, 7.5 m L Cable
Mfr # 7000-08081-0300750
Zoro # G411208191
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 7.5 m
- End 1 Number of Pins 3
- Max. Voltage 50 V AC, 60 V DC
- Wire Size 24 AWG
- End 1 Connection Type M8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-08081-0300750
- Zoro # G411208191
- UPC # 4048879228961
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 7.5 m |
Wire Size | 24 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 3 |
Max. Voltage | 50 V AC, 60 V DC |
End 1 Connection Type | M8 |
End 2 Connection Type | Bare Wire |
Standards | CSA/UL |
Features | Plastic Housings with Good Resistance Against Chemicals and Oils |
Max. Amps | 4 A |
IP Rating | IP65, IP66K, IP67 |
Cable Jacket Color | Yellow |
Cable Jacket Material | PUR |
Shielded | No |
Cable Type | Round |
End 1 Gender | Female |
Number of Wires | 3 |
Minimum Operating Temperature | -13 Degrees F |
End 1 Mounting Orientation | Right Angle |
Maximum Operating Temperature | 185 Degrees F |
Description
Cordset, End 1 Gender Female, End 1 Thread Not Applicable, End 1 Number of Pins 3, End 1 Mounting Orientation Right Angle, End 1 Connection Type M8, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Number of Pins Not Applicable, End 2 Connection Type Bare Wire, Cable Length 7.5 m, Cable Jacket Color Yellow, Cable Jacket Material PUR, Max. Amps 4 A, Wire Size 24 AWG, Maximum Operating Temperature 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Corrugated Tubing, Nylon 6, 5/16 in., 25 ft (PAREB-10F-25)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 10' Length - Beige (WL903-10-BEIGE)
- PANDUIT Ferrule, 22 AWG, PP, 15/32in., PK500 (FSD74-8-D)
- WIEGMANN Hole Seal, 4.00 In Hole dia., Steel (WAS350)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- TURCK 10M 600V-AC CORDSET CABLE (WKM46-10M/S3027)
- Murrelektronik Sensor Cordsets & Receptacles