Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, PUR Cable Jacket, 7.5 m L Cable
Mfr # 7000-08061-6310750
Zoro # G411207620
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 7.5 m
- End 1 Number of Pins 4
- Max. Voltage 50 V AC, 60 V DC
- Wire Size 24 AWG
- End 1 Connection Type M8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-08061-6310750
- Zoro # G411207620
- UPC # 4048879229203
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 7.5 m |
Wire Size | 24 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 4 |
Max. Voltage | 50 V AC, 60 V DC |
End 1 Connection Type | M8 |
End 2 Connection Type | Bare Wire |
Standards | CSA/UL |
IP Rating | IP65, IP66K, IP67 |
Max. Amps | 4 A |
Features | Plastic Housings with Good Resistance Against Chemicals and Oils |
Cable Jacket Material | PUR |
End 1 Gender | Female |
Shielded | No |
Minimum Operating Temperature | -13 Degrees F |
Maximum Operating Temperature | 185 Degrees F |
End 1 Mounting Orientation | Straight |
Cable Jacket Color | Black |
Number of Wires | 4 |
Cable Type | Round |
Description
Cordset, End 1 Gender Female, End 1 Thread Not Applicable, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type M8, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Number of Pins Not Applicable, End 2 Connection Type Bare Wire, Cable Length 7.5 m, Cable Jacket Color Black, Cable Jacket Material PUR, Max. Amps 4 A, Wire Size 24 AWG, Maximum Operating Temperature 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Primary Wire, 14 Gauge, Yellow, 100ft. (230404-100)
- HUBBELL Cap, Blue, 300/400 Amp Male Single Pole (HBLMCAPBL)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 23 to 26 V AC/DC, 115 A, Reversing: No (3RT10546AB36)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 350A, 600V AC, Non-Indicating (JTD350)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- REMKE Cordset, MiniPVC, Male, 3 Pole, 12 ft. (103B0120AP)
- Murrelektronik Sensor Cordsets & Receptacles