Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, PUR Cable Jacket, 5 m L Cable
Mfr # 7000-80021-0360500
Zoro # G411208030
product price: $39.65
/ea
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5 m
- End 1 Number of Pins 3
- Max. Voltage 28.8 V AC, 30 V DC
- End 1 Thread M2.5
- Wire Size 18 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-80021-0360500
- Zoro # G411208030
- UPC # 4048879133999
- Country of Origin Czechia
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5 m |
Wire Size | 18 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 3 |
Max. Voltage | 28.8 V AC, 30 V DC |
End 1 Thread | M2.5 |
End 1 Connection Type | DIN Form C |
End 2 Connection Type | Bare Wire |
Max. Amps | 4 A |
IP Rating | IP67 |
Standards | cCSAus, CE Conform, cURus Approval (AWM-Style 20549/10493) |
Features | Plastic Housings with Good Resistance Against Chemicals and Oils |
End 1 Mounting Orientation | Right Angle |
Cable Jacket Material | PUR |
End 1 Gender | Female |
Cable Jacket Color | Yellow |
Minimum Operating Temperature | -13 Degrees F |
Number of Wires | 3 |
Shielded | No |
Cable Type | Round |
Maximum Operating Temperature | 185 Degrees F |
Description
Cordset, End 1 Gender Female, End 1 Thread M2.5, End 1 Number of Pins 3, End 1 Mounting Orientation Right Angle, End 1 Connection Type DIN Form C, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Number of Pins Not Applicable, End 2 Connection Type Bare Wire, Cable Length 5 m, Cable Jacket Color Yellow, Cable Jacket Material PUR, Max. Amps 4 A, Wire Size 18 AWG, Maximum Operating Temperature 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 10-12 AWG Wire, 10 Stud Size, Yellow, 100 Pcs (SV5.5-5-100)
- BUSSMANN 25A FRN-R Cartridge Heavy-Duty Time Delay Cartridge Fuse (FRN-R-25)
- GARDNER BENDER REDUCER/SPLICER 14-2AWG (GBSPA-2)
- 3M 12-10 AWG Nylon Fork Terminal #10 Stud PK50, Seam: Brazed (MNG10-10FX)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCR1511041C2)
- Murrelektronik Sensor Cordsets & Receptacles