Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, PUR Cable Jacket, 3 m L Cable
Mfr # 7000-88001-2300300
Zoro # G411207705
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3 m
- End 1 Number of Pins 3
- End 2 Number of Pins 3
- Max. Voltage 50 V AC, 60 V DC
- Wire Size 24 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-88001-2300300
- Zoro # G411207705
- UPC # 4048879131490
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 3 m |
Wire Size | 24 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 3 |
End 2 Number of Pins | 3 |
Max. Voltage | 50 V AC, 60 V DC |
End 1 Connection Type | M8 |
End 2 Connection Type | M8 |
IP Rating | IP65, IP66K, IP67, IP68 |
Standards | cCSAus, CE Conform, cULus, cURus Approval (AWM-Style 20549/10493), DIN EN 61076-2-114 (M8), EAC, UKCA |
Features | Plastic Housings with Good Resistance Against Chemicals and Oils |
Max. Amps | 4 A |
End 2 Mounting Orientation | Straight |
Number of Wires | 3 |
End 1 Gender | Male |
Maximum Operating Temperature | 185 Degrees F |
End 2 Gender | Female |
Cable Jacket Color | Gray |
End 1 Mounting Orientation | Straight |
Shielded | No |
Minimum Operating Temperature | -13 Degrees F |
Cable Jacket Material | PUR |
Cable Type | Round |
Description
Cordset, End 1 Gender Male, End 1 Thread Not Applicable, End 1 Number of Pins 3, End 1 Mounting Orientation Straight, End 1 Connection Type M8, End 2 Gender Female, End 2 Thread Not Applicable, End 2 Mounting Orientation Straight, End 2 Number of Pins 3, End 2 Connection Type M8, Cable Length 3 m, Cable Jacket Color Gray, Cable Jacket Material PUR, Max. Amps 4 A, Wire Size 24 AWG, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad Lite Whip 600VAC 6 ft. (55082415)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Green (XB4BA3311)
- GO POWER! GP-SWR-A, PURE SINE INVERTER REMOTE 700-3000 WATTS (66886)
- HUBBELL WIRING DEVICE-KELLEMS Portable Outlet Box, 2 Gangs, 1 in Hub Size, 2 Inlets, 5 in L, 2.77 in W, Thermoplastic, Yellow (HBL3000)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- TURCK Euro Fast Single Ended 6M 60V-Ac Cordset Cable (WKC 8T-6)
- Murrelektronik Sensors