Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, PUR Cable Jacket, 3 m L Cable
Mfr # 7000-58041-0370300
Zoro # G411207477
product price: $67.65
/ea
$67.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3 m
- End 1 Number of Pins 4
- Max. Voltage 28.8 V AC, 30 V DC
- End 1 Thread M3
- Wire Size 18 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-58041-0370300
- Zoro # G411207477
- UPC # 4048879137102
- Country of Origin Czechia
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 3 m |
Wire Size | 18 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 4 |
Max. Voltage | 28.8 V AC, 30 V DC |
End 1 Thread | M3 |
End 1 Connection Type | (2) DIN Form A |
End 2 Connection Type | Bare Wire |
Features | Plastic Housings with Good Resistance Against Chemicals and Oils |
Standards | cCSAus, CE Conform, cURus Approval (AWM-Style 20549/10493) |
IP Rating | IP67 |
Max. Amps | 4 A |
Shielded | No |
Cable Jacket Color | Yellow |
End 1 Gender | Female |
Cable Type | Round |
Minimum Operating Temperature | -13 Degrees F |
End 1 Mounting Orientation | Right Angle |
Number of Wires | 4 |
Maximum Operating Temperature | 185 Degrees F |
Cable Jacket Material | PUR |
Description
Cordset, End 1 Gender Female, End 1 Thread M3, End 1 Number of Pins 4, End 1 Mounting Orientation Right Angle, End 1 Connection Type (2) DIN Form A, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Number of Pins Not Applicable, End 2 Connection Type Bare Wire, Cable Length 3 m, Cable Jacket Color Yellow, Cable Jacket Material PUR, Max. Amps 4 A, Wire Size 18 AWG, Maximum Operating Temperature 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Prewired Raceway, 12 Outlets, Aluminum (V20GB606)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Purple (HS363-S100-PURPLE)
- HONDA Carburetor (16100-Z0D-D03)
- PANDUIT 8-7/64" L, 5/16" W, Black Plastic Cable Tie, Package quantity: 250 (PLT2H-TL0)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- ALLEN BRADLEY ETHERNET MEDIA PATCHCORD 5M CORDSET CABLE (1585D-E4UBDE-5)
- Murrelektronik Sensor Cordsets & Receptacles