Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, PUR Cable Jacket, 10 m L Cable
Mfr # 7000-11061-2361000
Zoro # G411207095
product price: $74.45
/ea
$74.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10 m
- End 1 Number of Pins 3
- Max. Voltage 250 V AC/DC
- End 1 Thread M3
- Wire Size 18 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-11061-2361000
- Zoro # G411207095
- UPC # 4048879220699
- Country of Origin Czechia
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10 m |
Wire Size | 18 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 3 |
Max. Voltage | 250 V AC/DC |
End 1 Thread | M3 |
End 1 Connection Type | MSUD BI |
End 2 Connection Type | Bare Wire |
Standards | cCSAus, CE Conform, cURus Approval (AWM-Style 20549/10493), EAC, UKCA |
Max. Amps | 10 A |
IP Rating | IP67 |
Features | Plastic Housings with Good Resistance Against Chemicals and Oils |
Number of Wires | 3 |
Cable Jacket Color | Gray |
Maximum Operating Temperature | 185 Degrees F |
End 1 Mounting Orientation | Right Angle |
Cable Jacket Material | PUR |
Cable Type | Round |
Minimum Operating Temperature | -13 Degrees F |
Shielded | No |
End 1 Gender | Female |
Description
Cordset, End 1 Gender Female, End 1 Thread M3, End 1 Number of Pins 3, End 1 Mounting Orientation Right Angle, End 1 Connection Type MSUD BI, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Number of Pins Not Applicable, End 2 Connection Type Bare Wire, Cable Length 10 m, Cable Jacket Color Gray, Cable Jacket Material PUR, Max. Amps 10 A, Wire Size 18 AWG, Maximum Operating Temperature 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Bushing, Reducing, 1/2 to 1in., 316 SS (S61000FB05)
- EATON Rocker Switch Connector, Black (28-5637-2)
- LEVITON Plate Decor Ovrszd 1G Wh (88601-000)
- WIREMOLD Duplex Cover Plate, Black, Polycarbonate (895P-BLK)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- BRAD HARRISON External Thread Receptacle, 6, Female, 8A (1R6004A20A120)
- Murrelektronik Sensor Cordsets & Receptacles